Trodat Stamp Pad Large 158x90mm Red

Trodat Stamp Pad Large 158x90mm Red

Order Code: ZT1203610S

£7.99 Inc VAT (20%)
£8.9911% off
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Trodat Stamp Pad Large 158x90mm Red This quality red ink pad provides a maximum number of impressions before re-inking to ensure longevity of your stamp. The 158 x 90 mm are is ideal for extra large stamps as well as all sizes below. Housed in a plastic box the ink is easily and neatly stored when not in use.

Specifications for Trodat Stamp Pad Large 158x90mm Red
  • Colour
    Red
  • MFR Part No.
    11198TD
  • For Use With
    Non Inked Stamps
  • Type
    Stamp Pads & Ink
  • Form
    Stamp Pads
  • Pad Size
    158x90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome