Trodat T6/56 Replacement Stamp Pad Fits Professional 5117/5204/5206/5460/5460/L/5559/5558PL/55510/55510PL/5466PL Black (Pack 2)

Trodat T6/56 Replacement Stamp Pad Fits Professional 5117/5204/5206/5460/5460/L/5559/5558PL/55510/55510PL/5466PL Black (Pack 2)

Order Code: ZT1261104P

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 - 19£8.0910%
20 +£7.6415%


Description

Trodat T6/56 Replacement Stamp Pad Fits Professional 5117/5204/5206/5460/5460/L/5559/5558PL/55510/55510PL/5466PL Black (Pack 2) Extend the use of your stamp by replacing your old ink pads these fresh ones. Designed to fit the Professional 5117, 5204, 5206, 5460, 5460/L, 5559, 5558PL,55510, 55510PL and 5466PL, the pad will effortlessly fit into your self-inking stamp to continue the longevity of your impression. Environmentally conscious, the ink is water based so features no toxic substance, acid, formaldehyde or heavy metals. Colours available include black, red, blue, green, violet and red/blue.

See full description
Specifications for Trodat T6/56 Replacement Stamp Pad Fits Professional 5117/5204/5206/5460/5460/L/5559/5558PL/55510/55510PL/5466PL Black (Pack 2)
  • For Use With
    Trodat Professional 5117, 5204, 5206, 5460, 5460/L, 5559, 5558PL,55510, 55510PL and 5466PL
  • MFR Part No.
    10799TD
  • Colour
    Black
  • Type
    Stamp Pads & Ink
  • Form
    Replacement Ink Pads

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome