790 Long Arm Stapler Capacity 50 Sheets Charcoal R79026A3

790 Long Arm Stapler Capacity 50 Sheets Charcoal R79026A3

Order Code: ZT1548996SCopy

£25.99 Inc VAT (20%)


Description

This heavy duty Rapesco 790 Long Arm Stapler has a stapling capacity of up to 50 sheets of 80gsm paper and features a front loading mechanism for full strips with a push button release. The 300mm stapling depth is ideal for centre stapling of booklets, pamphlets and brochures. The stapler uses 24/6mm and 26/6mm staples for up to 25 sheets, and 24/8mm or 26/8mm for up to 50 sheets.
Staples up to 50 sheets of 80gsm paper
Long reach with 300mm throat depth
Full strip front loading with push button release
Uses 24/6mm and 26/6mm staples (2 - 20 sheets), or 24/8mm and 26/8mm staples (15 - 50 sheets)
Colour: Charcoal

See full description
Specifications for 790 Long Arm Stapler Capacity 50 Sheets Charcoal R79026A3
  • Weight
    0.8001kg
  • MFR Part No.
    HT01058
  • Throat Depth
    30cm
  • Colour
    Charcoal
  • Product Type
    Long Arm Stapler
  • Sheet Capacity
    50
  • Staple Size
    8mm
    26/6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome