Handheld Sealing Stapler, For Blind Stapling, Mechanical For Staples 18mm

Handheld Sealing Stapler, For Blind Stapling, Mechanical For Staples 18mm

Order Code: ZT2694085SCopy

£1,199.99 Inc VAT (20%)

Currently unavailable

Description

Handheld sealing stapler, for blind stapling, mechanical for staples 18 mm. Supplied = assembled. Product type = handheld staplers. Model = mechanical. Open/closed stapling = blind stapling, closed. Max. load of clamps = 120 pcs. Application = single fluted cardboard, double fluted cardboard. Leg length = 18 mm. Rear length = 35 mm. Height = 275 mm. Width = 84 mm. Depth = 360 mm. Material = cast aluminium. Manual. Blind stapling prevents damage to packed goods, as staples fold around the lower cardboard layers. One-handed appliance for closing filled folding boxes and for stapling the bases of empty folding boxes. As a manual or pneumatic model. Housing made of cast aluminium, painted. Holds 120 staples.

See full description
Specifications for Handheld Sealing Stapler, For Blind Stapling, Mechanical For Staples 18mm
  • Material
    Cast Aluminium
  • Product Type
    Handheld Staplers
  • Depth
    360mm
  • Height
    275mm
  • Supplied
    Assembled
  • Width
    84mm
  • Leg Length
    18mm
  • Open/Closed Stapling
    Blind Stapling, Closed
  • Load of Clamps
    120
  • Rear Length
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome