Handheld Sealing Stapler, For Coil Staples, Pneumatic For Staples 15 - 18mm

Handheld Sealing Stapler, For Coil Staples, Pneumatic For Staples 15 - 18mm

Order Code: ZT2740225SCopy

£2,099.99 Inc VAT (20%)


Description

Handheld sealing stapler, for coil staples, pneumatic for staples 15 - 18 mm. Supplied = assembled. Product type = handheld staplers. Model = pneumatic. Open/closed stapling = closed. Max. load of clamps = 1000 pcs. Application = single fluted cardboard, double fluted cardboard. Leg length = 15/18 mm. Rear length = 32 mm. Max. operating pressure = 5 - 7 bar. Height = 235 mm. Width = 104 mm. Depth = 205 mm. Material = plastic. Compact design. Powerful. For fatigue free working at packing stations with a high work throughput. Quick and easy to load. Pneumatic closing device with coiled staple system for single and double fluted folding boxes. For straight staples with a 15 and 18 mm leg length. Penetration depth quick to adjust using rotary knob (5 setting options) Dimensions approx. 235 x 205 x 100 mm.

See full description
Specifications for Handheld Sealing Stapler, For Coil Staples, Pneumatic For Staples 15 - 18mm
  • Product Type
    Handheld Staplers
  • Material
    Plastic
  • Depth
    205mm
  • Supplied
    Assembled
  • Height
    235mm
  • Width
    104mm
  • Leg Length
    15 / 18mm
  • Open/Closed Stapling
    Closed
  • Load of Clamps
    1000
  • Rear Length
    32mm
  • Operating Pressure
    5 - 7bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome