Fanfold Notes Assorted (Pack of 6) - 48201030

Fanfold Notes Assorted (Pack of 6) - 48201030

Order Code: ZT4177138S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 +£3.6912%


Description

Supplied in a pack of assorted colours, including yellow, pink, green and orange, these 'Brilliant Rainbow' pack of six fanfold notes are ideal for use as quick flash reminders, jotting down notes, and more. Designed to pop up one after the other for easy, convenient access, these notes are suitable for refilling a Q-Connect fanfold note dispenser. Each pad measures 76 x 76mm and the pack contains 2 of each colour.
Size: 75 x 75mm
Adhere to most surfaces and remove cleanly
Pop up design for quick access
For use in Q-Connect fanfold dispenser
100 sheets per pad
Colour: Assorted (x2 each of yellow, pink, green and orange
Pack of 6

See full description
Specifications for Fanfold Notes Assorted (Pack of 6) - 48201030
  • Product Type
    Fanfold Notes
  • Colour
    Green
  • Shape
    Rectangle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome