KF10501 Quick Sticky Note 51X76MM Yellow (Pack-12)

KF10501 Quick Sticky Note 51X76MM Yellow (Pack-12)

Order Code: ZT1050151X

£3.99 Inc VAT (20%)
£4.194.5% off

Currently unavailable

Description

Repositionable notes in bright Yellow ideal for messages and quick notes. Suitable for use in the home or office and will stick to most surfaces

Specifications for KF10501 Quick Sticky Note 51X76MM Yellow (Pack-12)
  • Pack Quantity
    12
  • MFR Part No.
    KF10501
  • Length
    51mm
  • Width
    76mm
  • Type
    Sticky Pad
  • Number of Sheets
    120
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome