Quick Notes Repositionable 127x76mm Assorted Neon (Pack of 12) - KF01350

Quick Notes Repositionable 127x76mm Assorted Neon (Pack of 12) - KF01350

Order Code: ZT4174578S

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.706%
10 +£7.2112%


Description

Ideal for making notes or leaving messages and reminders at home, or at work, these Q-Connect Quick Notes feature a strong adhesive that will stick to most surfaces and remove cleanly. Each pad contains 80 sheets and measures 76 x 127mm. This pack contains 12 pads in assorted neon colours including yellow, green, orange and pink.
Size: 76 x 127mm
Adhere to most surfaces and remove cleanly
80 sheets per pad
Colour: Neon Yellow, Green, Orange and Pink
Pack of 12

See full description
Specifications for Quick Notes Repositionable 127x76mm Assorted Neon (Pack of 12) - KF01350
  • Pack Quantity
    12
  • Colour
    Pink
    Orange
    Green
    Neon Yellow
  • Size
    76 x 127mm
  • Shape
    Rectangle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome