Super Sticky Z-Notes 76x76mm 90 Sheets Cosmic (Pack of 6) - R330-6SS-COS

Super Sticky Z-Notes 76x76mm 90 Sheets Cosmic (Pack of 6) - R330-6SS-COS

Order Code: ZT4177953S

£14.49 Inc VAT (20%)


Description

Post-it Z-Notes let you scribble down your thoughts in a flash, making them perfect for use when your hands are full. These accordion style notes are specially designed to work in Post-it Note Dispensers. The most convenient way to instantly make a note, send a message or leave a reminder, these super sticky notes are perfect for vertical or hard to stick surfaces such as computer monitors, doors and walls. They hold stronger and last longer with twice the sticking power compared to Post-it Original notes. Made from PEFC certified paper and packaged in recycled cardboard which can be used to store the notes, and then be recycled when no longer needed. Download the free Post-it App to instantly capture and save your work so you can share notes with your team.
Fan-folded Z-Notes from Post-it
Twice the sticking power compared to Post-it Original Notes
For use in Z-Notes dispenser
Pop-up design for quick access
Made from PEFC certified paper fibres from sustainably managed forests and controlled sources
Made with a 60% renewable resource adhesive from a plant that regrows annually
Size: 76x76mm
Colour: Cosmic
90 sheets per pad
Pack of 6 pads

See full description
Specifications for Super Sticky Z-Notes 76x76mm 90 Sheets Cosmic (Pack of 6) - R330-6SS-COS
  • Pack Quantity
    6
  • Product Type
    Z-Notes
  • Colour
    Cosmic
  • Size
    76x76mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome