PE Stretch Film Set, 6 Rolls Of Stretch Film, 1 Manual Dispenser, Film Thickness 20 Μm

PE Stretch Film Set, 6 Rolls Of Stretch Film, 1 Manual Dispenser, Film Thickness 20 Μm

Order Code: ZT2733220S

£219.99 Inc VAT (20%)


Description

PE stretch film set, 6 rolls of stretch film, 1 manual dispenser, film thickness 20 m. Supplied = assembled. Roll length = 190 m. Roll width = 500 mm. Material thickness = 20 m. Colour = transparent. Core diameter = 50 mm. Material of tape dispenser = tubular steel, chrome plated. Scope of delivery = 6 rolls, 1 dispenser. Number of rolls = 6 pcs. Product type = film sets. 6 rolls of stretch film and 1 hand dispenser. Dispenser made of chrome plated tubular steel. For roles with core 50 mm. PE films Width 500 mm. Roll length 190 m, core 50 mm. Film thickness 20 m.

See full description
Specifications for PE Stretch Film Set, 6 Rolls Of Stretch Film, 1 Manual Dispenser, Film Thickness 20 Μm
  • Colour
    Transparent
  • Product Type
    Film Sets
  • Supplied
    Assembled
  • Roll Width
    500mm
  • Number of Rolls
    6
  • Roll Length
    190m
  • Material of Tape Dispenser
    Tubular Steel, Chrome Plated
  • Core Diameter
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome