Locking Suggestion Box Black 4232BL

Locking Suggestion Box Black 4232BL

Order Code: ZT1546666S

£30.99 Inc VAT (20%)


Description

In any workplace it is important to listen to feedback from employees to gather their suggestions for improvements in the business. With this durable, locking suggestion box, you are provided with an easy way to get honest and anonymous suggestions for your workplace. With a space at the front that allows for the easy storage of suggestion slips, this product allows employees a simple way to provide feedback. Supplied with, 25 blank suggestion slips, wall fixings and 2 keys.
Suggestion box for simple, anonymous feedback
Lockable for security and confidentiality
Durable steel construction
25 blank suggestion slips included
Supplied with wall fixings
Includes 2 keys
Slot size: 118x3mm
Dimensions: 181x152x216mm

See full description
Specifications for Locking Suggestion Box Black 4232BL
  • MFR Part No.
    GU42322
  • Weight
    1.86kg
  • Material
    Steel
  • Product Type
    Locking Suggestion Box
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome