2179 Pilot Case Wheelie Black

2179 Pilot Case Wheelie Black

Order Code: ZT1055013XCopy

£113.99 Inc VAT (20%)


Description

Big on space, small on weight

Wherever you might be heading to, you'll feel more relaxed knowing that all your important bits and pieces are safely stored in one of these cases.

Specifications for 2179 Pilot Case Wheelie Black
  • Height
    370mm
  • MFR Part No.
    HM21790
  • Type
    PVC Pilot Case
  • Material
    Plastic
  • Width
    480mm
  • Depth
    240
  • Colour
    Black
  • Dimensions
    480x230x365mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome