Blue Line 15.6 Inch Laptop Backpack 3312
0
1
2
3
4
5
6

Blue Line 15.6 Inch Laptop Backpack 3312

Order Code: ZT1548438SCopy

£39.99 Inc VAT (20%)


Description

This stylish and professional laptop backpack from Monolith contains numerous useful pockets and organisation sections suitable for documents stationery and more. With a padded pocket for protection of your laptop, iPad or tablet measuring up to 15.6 inches. Featuring a comfortable carry handle and padded straps, the backpack is a modern design supplied in black with blue ascents and blue lining. Made from recycled plastic bottles, this backpack helps protect our environment keeping plastic out of our oceans.
Stylish modern 15.6 inch laptop backpack
Environmentally friendly - made from recycled plastic bottles
Suitable for protection and transportation of laptop, iPad and tablet
Comfortable carry handle and trolley strap
External mesh drinks bottle pockets
Stylish modern black design with blue acsents and blue lining

See full description
Specifications for Blue Line 15.6 Inch Laptop Backpack 3312
  • Weight
    0.7kg
  • MFR Part No.
    HM03423
  • Product Type
    Laptop Backpacks
  • Size
    15.6in
  • Colour
    Black
  • Material
    Recycled Plastic Bottles
  • Fits Laptop Size
    15.6in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome