Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Suitcases & Luggage Bags
Brasilia Small Duffle 9.5 (41L) Black/White One Size
By Nike
Order Code:
ZT5268516S
£42.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
42.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/suitcases-and-luggage-bags/brasilia-small-duffle-9-5-41l-black-white-one-size/p/ZT5268516S
Add to quotation
View all Suitcases & Luggage Bags
Description
Zipped main compartment secures your training essentials.
Specifications
Specifications for Brasilia Small Duffle 9.5 (41L) Black/White One Size
Material
100% Polyester
Size
One Size
Colour
Black/White
Product Type
Bags
Gender
Unisex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome