Slx 30L Stowaway Carry-On One Size Black

Slx 30L Stowaway Carry-On One Size Black

Order Code: ZT5471588S

£39.99 Inc VAT (20%)


Description

TearAway label for ease of rebranding Lightweight yet durable Water repellent design Aircraft cabin compatible Reflective accents D-zip opening for ease of access Padded main compartment designed for carrying comfort Zippered rear wet pocket/shoe tunnel Zippered front pocket with internal mesh pockets Reinforced padded base Convertible backpack carry straps Can be carried in the hand or over both shoulders Padded hand grip Grab handle Dimensions: 54 x 27 x 34cm Capacity: 30 litres Maximum embroidery: 12 tubular hoop Maximum print area: 28 x 9cm

See full description
Specifications for Slx 30L Stowaway Carry-On One Size Black
  • Colour
    Black
  • Size
    O/S

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome