Crystalfile Printable Filing Inserts White (Pack of 50) 78050

Crystalfile Printable Filing Inserts White (Pack of 50) 78050

Order Code: ZT1553831S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%


Description

Designed to complement the Crystalfile Classic and Crystalfile Extra suspension files, these filing inserts allow for full personalisation and identification. The unique inserts are easy to insert, remove and update for a fluid filing system that can change when you need it to. You can even print on them using free online templates from www.rexeleurope.com/templates. Supplied in a pack of 50.
White printable inserts
Allows personalisation of filing systems
Fits all Crystalfile suspension file tabs (sold separately)
57x14mm tab size
Colour: White
Pack of 50 inserts

See full description
Specifications for Crystalfile Printable Filing Inserts White (Pack of 50) 78050
  • Weight
    0.0141kg
  • Pack Quantity
    50
  • Size
    57x14mm
  • Product Type
    Printable Filing Inserts
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome