Elba Polypro Ultimate Foolscap Suspension File Polypropylene 30mm Base Black (Pack 25)100330372

Elba Polypro Ultimate Foolscap Suspension File Polypropylene 30mm Base Black (Pack 25)100330372

Order Code: ZT1204165S

£133.99 Inc VAT (20%)
£139.994% off


Description

Elba Polypro Ultimate Foolscap Suspension File Polypropylene 30mm Base Black (Pack 25)100330372 Organise your documents and reports in these durable polypropylene foolscap suspension files, ideal for drawers. The reinforced 30mm base can hold several loose sheets or folders, and the steel metal bars hold the file securely on the rail. The ultimate archiving essential.

Specifications for Elba Polypro Ultimate Foolscap Suspension File Polypropylene 30mm Base Black (Pack 25)100330372
  • Size
    Foolscap
  • MFR Part No.
    19167HB
  • Type
    Suspension Files
  • Colour
    Black
  • Material
    Polypropylene
  • Capacity
    30mm
  • Form
    Extra Capacity Files
  • For Use In
    Filing Cabinets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome