Flexi Tabs for Crystalfile Flexifile Suspension Files, Clear, Pack of 50
0
1
2

Flexi Tabs for Crystalfile Flexifile Suspension Files, Clear, Pack of 50

Order Code: ZT1061426SCopy

£173.99each Inc VAT (20%)
£1,739.90 minimum order value

Minimum order quantity: 10.

Description

Pack of 50 Rexel Crystalfile Flexi Tabs designed to fit Rexel Crystalfile Flexifile suspension files. For use with Rexel Crystalfile Fexifile inserts (3000058). Made of snap proof clear plastic to ensure clear visibility of file name and protects paper label from wear and tear. Tabs can be easily positioned on Flexifiles Pre-cut tab locators for easy tab positioning Pack includes 50 clear tabs.

Specifications for Flexi Tabs for Crystalfile Flexifile Suspension Files, Clear, Pack of 50
  • MFR Part No.
    3000057
  • Colour
    Transparent
  • Weight
    0.064kg
  • Width
    130.0mm
  • Depth
    16.0mm
  • Height
    185.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome