Lateral File PP 30mm A4 Blue (Pack of 25) 100330584

Lateral File PP 30mm A4 Blue (Pack of 25) 100330584

Order Code: ZT1541095SCopy

£123.99 Inc VAT (20%)


Description

These Elba Ultimate lateral suspension files are made from 0.5mm polypropylene with reinforced ridged bases for durability. Suitable for filing A4 sized documentation, these suspension files feature a 30mm base for storage of up to 300 sheets. Supplied in a pack of 25 blue files.
Polypropylene suspension files for durable filing
30mm capacity holds up to 300 sheets
Reinforced base for durability
Size: A4
Colour: Blue
Pack of 25

See full description
Specifications for Lateral File PP 30mm A4 Blue (Pack of 25) 100330584
  • Weight
    3.2kg
  • Size
    A4
  • Material
    Polypropylene
  • Colour
    Blue
  • Product Type
    Lateral Suspension Files
  • Capacity
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome