Orgarex Suspension File V Base Foolscap Orange (Pack of 50) 10402

Orgarex Suspension File V Base Foolscap Orange (Pack of 50) 10402

Order Code: ZT1543988SCopy

£99.99 Inc VAT (20%)
£113.9912% off


Description

Esselte foolscap suspension files with a V base feature a clever linking system for better organisation and operation by simply linking the hooks and pressing buttons together. Constructed of tough 220gsm manilla card for robust durability in everyday use, these files feature magnifying label holders for quick identification of each file.
Linkable files for suspension filing systems
Durable 220gsm manilla paper construction
V-shaped bottom for light use
Linking system with hook and press button
Includes tabs with blank inserts
Size: Foolscap (216x343mm)
Supplied in a pack of 50
Colour: Orange

See full description
Specifications for Orgarex Suspension File V Base Foolscap Orange (Pack of 50) 10402
  • Weight
    4.23kg
  • Material
    Cardboard, Metal
  • Colour
    Orange
  • Product Type
    Suspension File

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome