Printable Inserts for Crystalfile Classic Suspension Files with Crystal Link Tabs, White, Pack of 45
0
1
2
3
4
5

Printable Inserts for Crystalfile Classic Suspension Files with Crystal Link Tabs, White, Pack of 45

Order Code: ZT1061306SCopy

Qty of 5 for
£19.95 Inc VAT (20%)
£3.99 each
QuantityPriceDiscount
1 - 49£3.990%
50 - 99£3.834%
100 - 249£3.678%
250 - 499£3.5112%
500 +£3.3516%

This product must be ordered in multiples of 5

Description

Pack of 45 Rexel printable tab inserts, for use with Rexel Crystal Links, linkable suspension filing tabs. Made of quality lightweight card to resists crumpling when inserting into tab. Write or print on the label and insert into the Rexel Crystal Links tabs. The inserts can be labelled and viewed from both sides, for easy identification of contents. Pack includes 5 A4 perforated sheets, 9 tab inserts sheet - 45 inserts in total. Each individual label (WxH) 180x30mm.

See full description
Specifications for Printable Inserts for Crystalfile Classic Suspension Files with Crystal Link Tabs, White, Pack of 45
  • MFR Part No.
    3000039
  • Colour
    White
  • Weight
    0.001kg
  • Height
    1.0mm
  • Depth
    211.0mm
  • Width
    303.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome