Rexel Flexifile Foolscap Lateral Suspension File Manilla 15mm V Base Red (Pack 50) 3000042

Order Code: ZT1260249P

£89.99 Inc VAT (20%)


Description

Rexel Flexifile Foolscap Lateral Suspension File Manilla 15mm V Base Red (Pack 50) 3000042 The UK's best selling suspension files since 1945. Rexel Crystalfile Flexifile Suspension Files are made from 100% recycled premium manila. These brightly coloured Foolscap hanging files are ideal for colour coded filing in filing cabinets, desk drawer chassis or desk top organisers with rails 387mm apart. The runners are built into file with manila wrap-over for a stylish look and supplied complete with Flexi Tabs and inserts which are easily inserted into the clever pre-cut spaces for easy referencing. This Foolscap standard capacity hanging file has a 15mm V-base, which holds up to 150 A4 sheets (80 gsm). The file dimensions are 387 x 240mm, runner length 407mm to allows for easy access to frequently used documents. Available in Green, Blue, Red or Yellow.

See full description
Specifications for Rexel Flexifile Foolscap Lateral Suspension File Manilla 15mm V Base Red (Pack 50) 3000042
  • Size
    Foolscap
  • MFR Part No.
    28326AC
  • Type
    Suspension Files
  • Colour
    Red
  • Material
    Manilla
  • Capacity
    15mm
  • Form
    V-Base Files
  • For Use In
    Filing Cabinets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome