Suspension File Manilla A4 Blue (Pack of 25) 100331149
0
1

Suspension File Manilla A4 Blue (Pack of 25) 100331149

Order Code: ZT1543826SCopy

£39.99 Inc VAT (20%)


Description

These Elba Ultimate Verticflex suspension files are made from strong 240gsm manilla, reinforced with cotton fibres for maximum resistance and durability. Suitable for filing A4 sized documentation, these suspension files feature a V shaped base and are supplied in a pack of 25 blue files.
Reinforced manilla suspension files
Strong 240gsm reinforced board
V shaped base
Size: A4
Colour: Blue
Pack of 25

See full description
Specifications for Suspension File Manilla A4 Blue (Pack of 25) 100331149
  • Weight
    1.8581kg
  • Material
    Carton
  • Product Type
    Suspension Files
  • Pack Quantity
    25
  • Size
    A4
  • Colour
    Blues

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome