Suspension File Manilla Foolscap Orange (Pack of 25) 100330314

Suspension File Manilla Foolscap Orange (Pack of 25) 100330314

Order Code: ZT1544901SCopy

£119.99 Inc VAT (20%)


Description

These Elba Ultimate files are made from 240gsm manilla reinforced with cotton fibres for maximum resistance. Suitable for foolscap sized documentation, these suspension files are ideal for filing reports or storing documents. Featuring a 30mm base for storage of up to 300 sheets. Supplied in a pack of 25 orange files.
Reinforced manilla suspension files
30mm capacity holds up to 300 sheets
Strong 240gsm reinforced board
Size: Foolscap
Colour: Orange
Pack of 25

See full description
Specifications for Suspension File Manilla Foolscap Orange (Pack of 25) 100330314
  • Weight
    3.15kg
  • Colour
    Orange
  • Capacity
    30mm
  • Product Type
    Suspension Files
  • Size
    Foolscap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome