Suspension File PP Foolscap Blue (Pack of 25) 100330370

Suspension File PP Foolscap Blue (Pack of 25) 100330370

Order Code: ZT1545241S

£112.99 Inc VAT (20%)
£119.995.5% off


Description

These Elba Ultimate vertical foolscap suspension files are made from 0.5mm polypropylene with reinforced ridged bases for durability. Suitable for filing foolscap sized documentation, these vertical foolscap suspension files feature a V shaped base and are supplied in a pack of 25 blue files.
Polypropylene vertical foolscap suspension for durable filing
Reinforced base for durability
V shaped base
Size: Foolscap
Colour: Blue
Pack of 25

See full description
Specifications for Suspension File PP Foolscap Blue (Pack of 25) 100330370
  • Weight
    3.29kg
  • Colour
    Blue
  • Material
    Polypropylene
  • Product Type
    Suspension File
  • Size
    Foolscap
  • Pack Quantity
    25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome