Tabs and Labels for Classic Suspension Files, Clear/White, Pack of 25

Tabs and Labels for Classic Suspension Files, Clear/White, Pack of 25

Order Code: ZT1060791S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Pack of 25 Rexel Tabs and labels designed to fit all Rexel Classic suspension files. Made of tough clear plastic to ensure easy visibility of file name and protects paper label from wear and tear. Write or print on the label and insert into the Rexel Crystal clear tabs. Tabs can be labelled and viewed from both sides for easy identification of content

Specifications for Tabs and Labels for Classic Suspension Files, Clear/White, Pack of 25
  • MFR Part No.
    2115596
  • Weight
    0.002kg
  • Colour
    White
  • Height
    2mm
  • Width
    5mm
  • Depth
    228mm
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome