Velos Size 00 - 17 mm Thimblettes (Pack of 10)

Order Code: ZT1059301S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Quick access, perfect protection. Thimblettes Size 00 (1 Box 10). Makes counting notes turning pages etc quicker and easier. Made of fine quality rubber. Available in five sizes 00-3. Pack of ten high quality Thimblettes size 00.

Specifications for Velos Size 00 - 17 mm Thimblettes (Pack of 10)
  • Material
    Rubber
  • Depth
    31mm
  • Height
    58mm
  • Weight
    0.002kg
  • Width
    114mm