Magnet For Glass Boards/Whiteboards, Pack Of 10, Ø25mm, White With Plastic Cap

Magnet For Glass Boards/Whiteboards, Pack Of 10, Ø25mm, White With Plastic Cap

Order Code: ZT2687187SCopy

£109.99 Inc VAT (20%)


Description

Magnet for glass boards/whiteboards, pack of 10, 25 mm, white with plastic cap. Supplied = assembled. Diameter = 25 mm. Colour = white. Adhesive force = 3.8 kg. Shape = round. Material = plastic, neodymium. Feature = magnetic. Height = 6 mm. Product type = round magnets. Particularly strong magnetic adhesive force. With grip edge for easy detachment of the magnet. Ideal for use on any whiteboard, particularly suitable for glass boards. Strong adhesive force, specifically for glass boards. White plastic cap, 25 mm.

See full description
Specifications for Magnet For Glass Boards/Whiteboards, Pack Of 10, Ø25mm, White With Plastic Cap
  • Pack Quantity
    10
  • Colour
    White
  • Product Type
    Round Magnets
  • Material
    Plastic, Neodymium
  • Diameter
    25mm
  • Height
    6mm
  • Supplied
    Assembled
  • Shape
    Round
  • Features
    Magnetic
  • Adhesive Force
    3.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome