MAULstandard Monthly/Yearly Planner, Includes Accessory Set, WxH 900 X 600mm

Order Code: ZT2679097S

£309.99 Inc VAT (20%)


Description

MAULstandard monthly/yearly planner, includes accessory set, WxH 900 x 600 mm. Supplied = assembled. Width = 900 mm. Height = 600 mm. Feature = magnetic. Material of writing board = steel, plastic coated. Colour of writing board = white. Frame material = anodised aluminium. Frame colour = silver. Weight = 4.26 kg. Finish = plastic coated. Fittings = shelf. Product type = yearly planners. Upper section printed with 2 x 6 months, lower section with one column with daily divisions for persons/projects. Full weekly divisions for every 12 months, printed. 3 different benefits: magnetic, can be written on and dry wiped easily. Includes consumables for optimal planning. Ideal for planning and sharing information about activities, personnel deployment, projects, machines. Complex plans and work processes become clearly understandable, and changes are quick to make, can be configured individually. For modern, flexible and fast organisation. Board surface made of plastic coated sheet steel, suitable for frequent use, frame profile made of silver anodised aluminium, with an aluminium storage tray 250 mm in length. Extensive accessory set, including: - magnetic symbols, one sheet each (rectangle 1 x 2 cm, triangle 1 x 1 cm, arrow 1 x 2 cm, square 1 x 1 cm, circle 1 cm) - magnetic strips, width 1 cm - 20 x profiled label holders, C profile, height 1 cm, length 5 cm - 20 x cardboard strips for profiled label holders - 4 x board marker pens S (red, blue, green, black) - 1 round board wiper

See full description
Specifications for MAULstandard Monthly/Yearly Planner, Includes Accessory Set, WxH 900 X 600mm
  • Product Type
    Yearly Planners
  • Frame Colour
    Silver
  • Width
    900mm
  • Weight
    4.26kg
  • Height
    600mm
  • Supplied
    Assembled
  • Features
    Magnetic
  • Writing Board Material
    Steel Plastic Coated
  • Colour of Writing Board
    White
  • Finish
    Plastic Coated
  • Frame Material
    Anodised Aluminium
  • Fittings
    Shelf

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome