Nobo Desktop Whiteboard Pad Glass Non Magnetic 458x154mm Brilliant White 1905174

Order Code: ZT1259039P

£34.99 Inc VAT (20%)


Description

Nobo Desktop Whiteboard Pad Glass Non Magnetic 458x154mm Brilliant White 1905174 This distinct and stylish glass desktop notepad developed by Nobo is a contemporary and re-useable alternative to paper-based note taking. The brilliant white dry wipe surface makes it an excellent memo pad and note taking tool, simply write, wipe clean away and start afresh, ideal for use in the office or at home.The angled dry wipe pad fits perfectly between your keyboard and monitor for easy note taking, while the concealed drawer stores dry wipe markers and other accessories helping to keep your desk tidy. Comes complete with a mini Nobo dry erase marker, featuring a handy eraser on the cap.The brilliant white tempered safety glass surface is suitable for frequent use due to its ultra-erasability and the high resistance to ink stains, pen marks, scratches and dents with a 25-year surface guarantee. Nobo desktop glass easel and desktop whiteboard divider also available from the range.

See full description
Specifications for Nobo Desktop Whiteboard Pad Glass Non Magnetic 458x154mm Brilliant White 1905174
  • Type
    Desk Tidies
  • Dimensions
    60x460x150mm
  • MFR Part No.
    79493AC
  • Depth
    150mm
  • Width
    460mm
  • Colour
    White
  • Material
    Glass
  • Height
    60mm
  • Dimensions (W x D x H)
    458x140x60mm
  • Form
    Desktop Pad and Tidy
  • Weight
    1.18kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome