Premium Divider Whiteboard 150X120CM Lacquered Steel

Order Code: ZT1015390S

£649.99 Inc VAT (20%)


Description

Non-foldable functional divider board with a double-sided whiteboard surface. Magnetic lacquered steel board surface. Suitable for writing on with dry erase whiteboard markers. Matte coated aluminium board frame, footings and legs in matte coated steel. Height adjustable at two fixed positions. Vertical and horizontal board mounting option. Set of 4 lockable castors and flipchart hooks included. Minimal height of the total product (vertical setup) : 196 cm. Maximal height of the total product (vertical setup): 226 cm. Maximal height of the total product (horizontal setup): 196 cm. Board size: H 150 x W 120 cm.

See full description
Specifications for Premium Divider Whiteboard 150X120CM Lacquered Steel
  • Depth
    580mm
  • Width
    1250mm
  • Height
    1960mm
  • Frame Material
    Aluminium
  • Product Type
    Divider Whiteboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome