Premium Plus Divider Whiteboard 150X120CM Enamel Steel

Order Code: ZT1015433S

£739.99 Inc VAT (20%)
£799.997.5% off


Description

Non-foldable high-quality divider board with a double-sided whiteboard surface. Magnetic enamel steel board surface using e3 Ceramic Steel, which is Cradle to Cradle Certified™ at the Bronze level. Suitable for writing on with dry erase whiteboard markers. Matte coated aluminium board frame, footings and legs in matte coated steel. Height adjustable at two fixed positions. Vertical and horizontal board mounting option. Set of 4 lockable castors and flipchart hooks included. Minimal height of the total product (vertical setup) : 196 cm. Maximal height of the total product (vertical setup): 226 cm. Maximal height of the total product (horizontal setup): 196 cm. Board size: H 150 x W 120 cm.

See full description
Specifications for Premium Plus Divider Whiteboard 150X120CM Enamel Steel
  • Depth
    580mm
  • Height
    1960mm
  • Width
    1250mm
  • Colour
    White
  • Finish
    Matte
  • Product Type
    Divider Whiteboard
  • Frame Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome