Presentation Cards, Rectangular, Pack Of 1000, Assorted Colours, 200 X 100mm

Presentation Cards, Rectangular, Pack Of 1000, Assorted Colours, 200 X 100mm

Order Code: ZT2720019S

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£60.156%

Currently unavailable

Description

Presentation cards, rectangular, pack of 1000, assorted colours, 200 x 100 mm. Supplied = assembled. Height = 100 mm. Width = 200 mm. Colour = assorted colours. Product type = presentation cards. Presentation cards in different colours and shapes ensure a vibrant presentation of the developed topics and statements. Ideal for group work and brainstorming sessions. Pack of 1000.

Specifications for Presentation Cards, Rectangular, Pack Of 1000, Assorted Colours, 200 X 100mm
  • Pack Quantity
    1000
  • Colour
    Assorted
  • Product Type
    Presentation Cards
  • Supplied
    Assembled
  • Height
    100mm
  • Width
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome