Static Whiteboard Foils, A1, Pack Of 5, White

Static Whiteboard Foils, A1, Pack Of 5, White

Order Code: ZT2704236SCopy

£65.99 Inc VAT (20%)


Description

Static Whiteboard Foils, A1, pack of 5, white. Supplied = assembled. Finish = film-covered. Colour of writing board = white. Material of writing board = polypropylene. Height = 597 mm. Width = 841 mm. Weight = 0.09 kg. The dynamic whiteboard for to attach and detach - fast and uncomplicated. Adhere to any surface - without adhesive - simply by static charge. Can be written on with board marker pens and wiped off dry. Develop solutions and write down ideas faster anywhere you like. Organise and sort thoughts more effectively and clearly. Also ideal for the home office - does not damage walls - can be removed from the wall again. magnetoplan Static Whiteboard Foils allow you to create flexible whiteboard surfaces quickly, wherever you need them - in particular where walls for mounting conventional whiteboards are missing or glass walls are present. In workshops and meetings, ideas often bubble up, but the size of the whiteboard is limited. Static Whiteboard Foils can simply be set up next to the whiteboard. This expands your presentation area and allows you to gain enough space to visualise all content quickly and easily. The walls also remain undamaged and no adhesive residue remains Adheres to any surface (whiteboard, flip-chart, wood, stone, concrete, wallpaper etc.) by static charge, without any adhesive.

See full description
Specifications for Static Whiteboard Foils, A1, Pack Of 5, White
  • Pack Quantity
    5
  • Supplied
    Assembled
  • Width
    841mm
  • Height
    597mm
  • Finish
    Film-Covered
  • Writing Board Material
    Polypropylene
  • Colour of Writing Board
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome