Transparent Acrylic Mini Whiteboard Slanted Desktop Writing Pad A4 1915612

Order Code: ZT2121982S

£36.99 Inc VAT (20%)


Description

Nobo Transparent Acrylic Mini Whiteboard Slanted Desktop Writing Pad A4 1915612 This home office whiteboard angled notepad with modern frameless contemporary design is perfect for making notes, capturing thoughts, ideas or key dates. The clear acrylic mini whiteboard notepad is angled using stylish through mounts to give the optimal writing position. It fits neatly onto any desk or worksurface and with the transparent design the memo board blends seamlessly into the background when not in use. The transparent acrylic dry erase surface can easily be wiped clean so simply write, wipe away and start afresh. Supplied with a whiteboard pen. Size A4.

See full description
Specifications for Transparent Acrylic Mini Whiteboard Slanted Desktop Writing Pad A4 1915612
  • Depth
    205mm
  • Width
    210mm
  • Height
    297mm
  • Type
    Drywipe Boards
  • Colour
    Transparent
  • Board Surface
    Plastic Surface
  • Size
    A4
  • Fixing Method
    Desktop Board
  • Weight
    540g
  • Board Type
    Non-Magnetic Board
  • Accessories Included
    Pen

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome