1902096 Glide Dry Marker Asst (Pack-4)

1902096 Glide Dry Marker Asst (Pack-4)

Order Code: ZT1049808X

£5.59 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

These Liquid Ink Dry Wipe Markers provide clean, smooth writing on whiteboards, flip pads, and OHP film. Featuring a pump-action spring nib to prime the ink for immediate use, these markers ensure an uninterrupted flow. A clear window on the plastic barrel lets you see the ink reservoir, allowing you to monitor the ink level at a glance.

Features and Benefits
• Pump-action spring nib primes the ink for immediate use
• 3mm bullet tip produces clear, easy-to-read lines
• Clear barrel window allows users to monitor ink levels
• Smooth ink flow ensures consistent writing on whiteboards, flip pads, and OHP film
• Suitable for whiteboards, flip pads, and overhead projector film

See full description
Specifications for 1902096 Glide Dry Marker Asst (Pack-4)
  • Ink Colour
    Assorted
  • Line Width
    3mm
  • MFR Part No.
    NB18073
  • Tip Size
    Broad
  • Pen Type
    Non Permanant
  • Type
    Whiteboard Pens
  • Series
    Glide
  • Nib Style
    Bullet
  • Attachment Type
    No Attachment Type
  • Ink Type
    Non-Permanent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome