CLASSIC Mobile Rotating Board, Steel, Steel, Painted, WxH 1500 X 1200mm

CLASSIC Mobile Rotating Board, Steel, Steel, Painted, WxH 1500 X 1200mm

Order Code: ZT2692532S

£999.99 Inc VAT (20%)


Description

CLASSIC mobile rotating board, steel, steel, painted, WxH 1500 x 1200 mm. Supplied = assembled. Finish = painted. Feature = magnetic, can be written on both sides, mobile. Fittings = storage tray. Wheel fittings = 4 swivel castors, 2 with wheel stop. Board width = 1500 mm. Board height = 1200 mm. Colour of writing board = white. Material of writing board = sheet steel. Height = 1685 mm. Depth = 600 mm. Width = 1945 mm. Frame colour = silver. Base colour = silver. Frame material = anodised aluminium. Base material = aluminium. Weight = 31.4 kg. Magnetic, painted steel board surface with large pen tray over the full width. Double sided, horizontally rotating, mobile board. Magnetic, can be written on and dry wiped. Extremely easy to clean and relatively resistant to stains, pen marks, scratches and dents. 10 year guarantee. The magnetic, painted board surface can be cleaned well and is highly resistant to ink stains, scratches and dents. Its fixed castors make it easy to push or transport from one room to another. Supplied complete with the mounting materials and a dry wipe Nobo marker pen.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome