0
1

Evolution Magnetic Revolver Board 1200x900mm QR5203BU

Order Code: ZT1542026S

£399.99 Inc VAT (20%)


Description

This portable Bi-Office Evolution whiteboard has a double-sided Magnetic surface ideal for training, teaching and presenting. The board pivots 360 degrees through the horizontal axis and comes on 4 lockable swivel castors for mobility. The board comes with a fixed accessory tray for pens, magnets, erasers and more. This white board measures 1200 x 900mm.
Size: 1200x900mm
Lacquered steel Magnetic surface
Ideal for training, teaching and presenting
The board pivots 360 degrees through the horizontal axis
Comes on 4 lockable swivel castors
Fixed accessory tray for pens, magnets, erasers and more

See full description
Specifications for Evolution Magnetic Revolver Board 1200x900mm QR5203BU
  • Weight
    7.31kg
  • MFR Part No.
    BQ10657
  • Material
    Lacquered steel
  • Product Type
    Magnetic Revolver Board
  • Frame Material
    Metal
  • Colour
    White
  • Board Size
    1200 x 900mm
  • Frame Colour
    Silver
  • Board Type
    Drywipe Board