Loop Magnetic Whiteboard 1800x1000mm - WRL01020101

Loop Magnetic Whiteboard 1800x1000mm - WRL01020101

Order Code: ZT4178543S

£359.99 Inc VAT (20%)


Description

The Bi-office loop Magnetic whiteboard is designed to meet the needs of the market and reduce environmental impact and transport costs. Suitable for most spaces due to its minimalist design, the dry wipe lacquered steel sheet is ideal for regular use. Ideal for brainstorming ideas, writing down memos or to put images and more. Panels can be mounted side by side without frame obstruction for continuous runs. Measuring: 1800x1000mm, this board comes with a surface warranty of 10 years.
Size: 1800x1000mm
Lacquered steel sheet panel
Easy to write on and also easy to clean
Suitable for magnets, erasers, wipes and all types of drywipe markers
Can be mounted side by side for continuous view
Includes wall mounting kit
Surface warranty: 10 years
Colour: White

See full description
Specifications for Loop Magnetic Whiteboard 1800x1000mm - WRL01020101
  • Colour
    White
  • Size
    1800x1000mm
  • Product Type
    Magnetic Whiteboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome