Maya Gridded 1800x1200mm Aluminium Framed Whiteboard

Maya Gridded 1800x1200mm Aluminium Framed Whiteboard

Order Code: ZT3382875S

£154.99 Inc VAT (20%)


Description

1800 x 1200 non-magnetic drywipe gridded surface, smooth whiteboard ideal for drywipe markers, sleek anodised aluminium frame protects board and adds style, aluminium pen tray clips simply onto the frame in a position of your choice. A presentation is enhanced by the use of writing text and drawing diagrams. The non-magnetic surface has a size of 1800 x 1200mm and resists stains and ghosting, allowing the user to continually clean the board without losing quality.

Includes pen tray and wall mounting kit.

See full description
Specifications for Maya Gridded 1800x1200mm Aluminium Framed Whiteboard
  • Product Type
    Whiteboard
  • Material
    Aluminium
  • Size
    1800x1200mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome