Pilot Begreen Progrex Mechanical Pencil HB 0.7mm Lead Black/Transparent Barrel (Pack 10)

Pilot Begreen Progrex Mechanical Pencil HB 0.7mm Lead Black/Transparent Barrel (Pack 10)

Order Code: ZT1203930S

£18.99 Inc VAT (20%)
£19.995% off


Description

Pilot Begreen Progrex Mechanical Pencil HB 0.7mm Lead Black/Transparent Barrel (Pack 10) The Pilot PROGREX mechanical pencil is a stationery staple!
Made from 94% recycled plastic and available in a choice of lead sizes (0.5mm, 0.7mm and 0.9mm).
Featuring an innovative sliding sleeve which prevents lead breakage, an integrated eraser and a soft, ergonomic grip for comfort and control, the Pilot PROGREX is a practical and affordable choice.
Available in three barrel colours and refillable using Pilot replacement leads and erasers.

See full description
Specifications for Pilot Begreen Progrex Mechanical Pencil HB 0.7mm Lead Black/Transparent Barrel (Pack 10)
  • MFR Part No.
    11599PT
  • Type
    Mechanical Pencils
  • Form
    Refillable Pencils
  • Lead Size
    0.7mm
  • Lead Grade
    Grade HB
  • Recycled Product
    71% Recycled Plastic
  • Colour
    Black
  • Eraser
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome