S0189423 Mechanical Pencil 0.7mm HB 2 Yellow Barrel Box of 12

S0189423 Mechanical Pencil 0.7mm HB 2 Yellow Barrel Box of 12

Order Code: ZT3382472S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.495%
10 - 19£8.9910%
20 +£8.4915%


Description

Box of 12, mechanical pencil features shock-absorbing tip for low lead breakage, twistable tip eliminates the need to stop and sharpen, Dark #2 lead creates smooth consistent marks, eraser makes corrections easy. Paper Mate non-stop pencil requires a simple twist action at the fingertips to advance and reduce lead, it has a spring-loaded cushioned point to reduce lead breakage. 0.7mm HB2 lead.

Yellow barrel box of 12.

Specifications for S0189423 Mechanical Pencil 0.7mm HB 2 Yellow Barrel Box of 12
  • Lead Size
    0.7mm
  • Barrel Colour
    Yellow
  • Product Type
    Mechanical Pencil
  • Pack Quantity
    12
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome