1.1/2in ID ABS Equal Barrel Nipple Lgrey - BN11-112-ABS

1.1/2in ID ABS Equal Barrel Nipple Lgrey - BN11-112-ABS

Order Code: ZT5407446SCopy

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 +£16.314%


Description

1.1/2" BSP Tapered Male, ABS Imperial Pipe System, Equal, Barrel Nipple, Working Temperature 0┬░C to +60┬░C, Maximum Working Pressure 15 bar, Comer

Specifications for 1.1/2in ID ABS Equal Barrel Nipple Lgrey - BN11-112-ABS
  • Product Type
    Compressed Air and Ring Main
  • Thread Size A
    1.1/2in
  • Material
    ABS
  • Type
    Equal Barrel Nipple
  • Diameter
    1.1/2in
  • Maximum Working Pressure
    15bar
  • Working Temperature
    0°C to +60°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome