150mm PUR 1.0mm Wall FG 10M - 351-0150-0000

150mm PUR 1.0mm Wall FG 10M - 351-0150-0000

Order Code: ZT5392381SCopy

£1,099.99 Inc VAT (20%)


Description

159mm Outside Diameter x 150mm Inside Diameter, Food Grade Hose & Ducting, 10 Metres, AIRDUC PUD 351 FOOD, Wall Thickness 1mm, Weight 1.520 Kg per Metre, Maximum Vacuum Pressure 0.065 bar, Working Temperature -40┬░C to +90┬░C, Working Pressure 0.480 bar, Norres

Specifications for 150mm PUR 1.0mm Wall FG 10M - 351-0150-0000
  • Weight per Metre
    1.52kg
  • Length
    10m
  • Product Type
    Industrial
  • Outside Diameter
    159mm
  • Inner Diameter
    150mm
  • Working Temperature
    40°C to +90°C
  • Wall Thickness
    1mm
  • Maximum Working Pressure
    0.48bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome