2.1/2in ID ABS Equal Barrel Nipple Lgrey - BN11-212-ABS

2.1/2in ID ABS Equal Barrel Nipple Lgrey - BN11-212-ABS

Order Code: ZT5407342SCopy

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.445%
10 +£27.8910%


Description

2.1/2" BSP Tapered Male, ABS Imperial Pipe System, Equal, Barrel Nipple, Working Temperature 0┬░C to +60┬░C, Maximum Working Pressure 15 bar, Comer

Specifications for 2.1/2in ID ABS Equal Barrel Nipple Lgrey - BN11-212-ABS
  • Thread Size A
    2.1/2in
  • Product Type
    Compressed Air and Ring Main
  • Material
    ABS
  • Type
    Equal Barrel Nipple
  • Working Temperature
    0°C to +60°C
  • Maximum Working Pressure
    15bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome