250mm PUR 1.0mm Wall FG 10M - 351-0250-0000

250mm PUR 1.0mm Wall FG 10M - 351-0250-0000

Order Code: ZT5392614SCopy

£1,999.99 Inc VAT (20%)


Description

259mm Outside Diameter x 250mm Inside Diameter, Food Grade Hose & Ducting, 10 Metres, AIRDUC PUD 351 FOOD, Wall Thickness 1mm, Weight 2.390 Kg per Metre, Maximum Vacuum Pressure 0.035 bar, Working Temperature -40┬░C to +90┬░C, Working Pressure 0.290 bar, Norres

Specifications for 250mm PUR 1.0mm Wall FG 10M - 351-0250-0000
  • Weight per Metre
    2.39kg
  • Product Type
    Industrial
  • Length
    10m
  • Wall Thickness
    1mm
  • Working Temperature
    40°C to +90°C
  • Maximum Working Pressure
    0.29bar
  • Outside Diameter
    259mm
  • Inner Diameter
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome