2in 60.3mm OD x 3.6mm Class-c ABS 3M - ABS/CTUBE-3-2

2in 60.3mm OD x 3.6mm Class-c ABS 3M - ABS/CTUBE-3-2

Order Code: ZT5405525SCopy

£169.99 Inc VAT (20%)


Description

2" Nominal Bore, ABS Imperial Pipe System, Class C, 9 bar, 3 Metre Length, Tube, Working Temperature 0┬░C to +60┬░C, Maximum Working Pressure 15 bar, Comer

Specifications for 2in 60.3mm OD x 3.6mm Class-c ABS 3M - ABS/CTUBE-3-2
  • Material
    ABS
  • Length
    3 Metre
  • Outer Diameter
    60.3mm
  • Wall Thickness
    3.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome