2in ID Solvent Bend 90 S/r UPVC Dgrey - BE33-2-UPVC

2in ID Solvent Bend 90 S/r UPVC Dgrey - BE33-2-UPVC

Order Code: ZT5405881SCopy

£55.99 Inc VAT (20%)


Description

2" Nominal Bore, UPVC Imperial Pipe System, 90┬░ Equal, Short Radius Bend, Working Temperature 0┬░C to +60┬░C, Maximum Working Pressure 15 bar, Comer

Specifications for 2in ID Solvent Bend 90 S/r UPVC Dgrey - BE33-2-UPVC
  • Product Type
    Compressed Air and Ring Main
  • Material
    UPVC
  • Diameter
    2in
  • Working Temperature
    0°C to +60°C
  • Maximum Working Pressure
    15bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome