38mm PUR 1.0mm Wall FG 10M - 351-0038-0000

38mm PUR 1.0mm Wall FG 10M - 351-0038-0000

Order Code: ZT5392086SCopy

£459.99 Inc VAT (20%)


Description

46mm Outside Diameter x 38mm Inside Diameter, Food Grade Hose & Ducting, 10 Metres, AIRDUC PUD 351 FOOD, Wall Thickness 1mm, Weight 0.320 Kg per Metre, Maximum Vacuum Pressure 0.370 bar, Working Temperature -40┬░C to +90┬░C, Working Pressure 1.830 bar, Norres

Specifications for 38mm PUR 1.0mm Wall FG 10M - 351-0038-0000
  • Product Type
    Industrial
  • Length
    10m
  • Weight per Metre
    0.32kg
  • Maximum Working Pressure
    1.83bar
  • Inner Diameter
    38mm
  • Vacuum
    0.37bar
  • Outside Diameter
    46mm
  • Wall Thickness
    1mm
  • Working Temperature
    40°C to +90°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome