1/2in 21.3mm OD x 2.0mm Class-e ABS 3M - ABS/ETUBE-3-12

1/2in 21.3mm OD x 2.0mm Class-e ABS 3M - ABS/ETUBE-3-12

Order Code: ZT5405780SCopy

£52.99 Inc VAT (20%)


Description

1/2" Nominal Bore, ABS Imperial Pipe System, Class E, 15 bar, 3 Metre Length, Tube, Working Temperature 0┬░C to +60┬░C, Maximum Working Pressure 15 bar, Comer

Specifications for 1/2in 21.3mm OD x 2.0mm Class-e ABS 3M - ABS/ETUBE-3-12
  • Length
    3 Metre
  • Material
    ABS
  • Outside Diameter
    21.3mm
  • Wall Thickness
    2.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome